Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48341
- Zoro # G316608140
product price:Â
$
824.99
/ea
Key Features
For Maximum Door Opening Width
36 in
Standards
OSHA & ANSI
Overall Depth
5 1/2 in
Panel Color
Clear
Compatible Slot Width
0.315 in, 0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48341
- Zoro #
- G316608140
- UPC #
- -
- Country of Origin
- United States
- Standards
- OSHA & ANSI
- Panel Color
- Clear
- Opening Type
- Hinged
- Frame Type
- Stand-Alone
- Material
- Polycarbonate
- Frame Color
- Yellow
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Lock Type
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Handle Type
- Lever
- Panel Type
- Solid
- Finish
- Powder-Coated
- Mounting Orientation
- Right
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Method of Construction
- Extruded
- Includes
- (2) Door Posts, (2) Keys, Double Feet, Endcaps
- Exterior Swing Direction
- Right Swing
- Item
- T-Slot Framing System Door
- Product Type
- T-Slot Framing System Door
- Assembly
- Assembled
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- For Maximum Door Opening Width
- 36 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 39 in
- Door Width
- 35 11/16 in
- Door Height
- 66 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.