FAZTEK
- Mfr # 48355
- Zoro # G216608141
product price:Â
$
1,671.99
/ea
Key Features
Method of Construction
Extruded
Door Width
31 5/16 in
For Maximum Door Opening Width
72 in
Door Height
76 1/4 in
Includes
(2) Door Posts, (2) Doors, Cane Bolt, Double Feet, Endcaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48355
- Zoro #
- G216608141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 31 5/16 in
- For Maximum Door Opening Width
- 72 in
- Door Height
- 76 1/4 in
- Overall Width
- 75 in
- Overall Height
- 84 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.