T-Slot Aluminum Extrusion
Mfr # 15QE1530-120
Zoro # G223557951
product price:Â $259.99
/eaKey Features
Profile Height
1 1/2 in
Series
15 Series
Profile Type
Double
Material
Aluminum
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15QE1530-120
Zoro #
G223557951
UPC #
-
Country of Origin
United States
Dimensions
Profile Height
1 1/2 in
Weight per Unit Length
2.39 lb-ft
Bore Diameter
17/64 in
Profile Width
3 in
Slot Width
0.32 in
Overall Length
120 in
Nominal Length
10 ft
Details
Item
T-Slot Framing Extrusion
Series
15 Series
Profile Type
Double
Material
Aluminum
System of Measurement
Inch
Yield Strength
25,000 psi
Profile Shape
Rectangle
Product Type
T-Slot Profile
Slot Location
Adjacent-Sides
Finish
Anodized
Temper
T6
Relative Profile Weight
Heavy
Color
Silver
Description
T-Slot Profile, Inch, Double, Silver, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 10 ft, Aluminum, Number of Open Slots 6, Profile Height 1 1/2 in, Profile Width 3 in, Overall Length 120 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Heavy, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.