Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 1 825YA-QT-RP-FS

  • Zoro # G211853843


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Seat Material
Buna-N
Overall Height
8.5 in
Flow
59 gpm
Standards
ANSI/AWWA C511 Conformance, ASSE 1013, CSA B64.4, FCCCHR-USC, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 825YA-QT-RP-FS
Zoro #
G211853843
UPC #
643925587913
Country of Origin
China

Dimensions

Overall Height
8.5 in
Overall Width
5.75 in
Connection Size - Side 1
1 in
Overall Length
10.25 in
Check Valve Length
8 1/2 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Item
Integral flanged union connections allow assembly to be removed from the line for freeze protection or maintenance without the danger of spool substit
Body Material
Bronze
Seat Material
Buna-N
Flow
59 gpm
Standards
ANSI/AWWA C511 Conformance, ASSE 1013, CSA B64.4, FCCCHR-USC, UPC
Spring Material
Stainless Steel
Backflow Preventer Type
Reduced Pressure Assembly (RP)
For Media
Water
Manufacturer Warranty
1 yr
Includes Flood Protection
Flood Protection Included
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
NPT
Maximum Pressure - Operating
175 psi
Connection Gender - Side 2
Female
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 1
Female
Mounting Orientation
Horizontal, Vertical
Includes Freeze Sensor
Freeze Sensor Included
Connection Type - Side 2
NPT
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Valve Series
825YA

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.