Shop FECHOMETAL USA
See all product information
Create Account
Band, 304 Stainless Steel, 3/4"x0.030"x1
- Mfr # FTA730719035PB
- Zoro # G2784609
product price:Â
$
85.29
/ea
Key Features
Strapping Length
100 ft
Strapping Width
3/4 in
Strapping Thickness
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTA730719035PB
- Zoro #
- G2784609
- UPC #
- 816620020713
- Country of Origin
- United States
Dimensions
- Strapping Length
- 100 ft
- Strapping Width
- 3/4 in
- Strapping Thickness
- 0.03 in
Details
- Item
- Stainless Steel Band
Description
Band,304 Stainless Steel,3/4 In.x0.030 In.x1