Zoro Homepage

Led Warning Beacon, White, 7.2 W

  • Mfr # 100SDU-A

  • Zoro # G614868086


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Pipe
IP Rating
IP69K
Base Material
Aluminum
Lighting Technology
LED
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SDU-A
Zoro #
G614868086
UPC #
0604586839957
Country of Origin
United States

Dimensions

Overall Height
5-5/8 in
Overall Diameter
6 1/2 in

Description

Led Warning Beacon, Light Type Flashing Beacon, Light Color White, Wattage 7.2 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 5/8 in, Overall Depth Not Applicable, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.