Strobe Light, Red, Surf, Round, 3-1/8 Dia
- Zoro #: G0263207
- Mfr #: LP3S-120R
Federal Signal #LP3S-120R Specifications
| |
Rating: 4X, IP66 | Lamp Type: Strobe |
Color: Red | Lamp Life: 7,000 hr |
Standards: UL, CUL, CSA | Lens Material: Polycarbonate |
Lens Design: Round Screw On | Includes: Pigtail, Gasket, Mounting Hardware |
Height: 5 in | Diameter: 3 1/8 in |
Flashes per Minute: 75 | Power Source: 120V AC |
Current Drawn: 0.1A | Light Output: 175,000 Candle Power |
Mounting: Surface | Housing Material: Polycarbonate |
Item: Strobe Light | Country of Origin (subject to change): United States |
Description
Strobe Light, Color Red, Lamp Type Strobe, Flashes per Minute 75, Light Output 175,000 Candle Power, Lamp Life 7,000 hr, Lens Design Round Screw On, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Rating 4X, IP66, Power Source 120V AC, Current Drawn 0.1A, Height 5 in