Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Strobe, Red, 12-24VDC

  • Mfr # 154XST-S12-24R

  • Zoro # G7249024


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Rating
NEMA 4X
Housing Material
Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Lens Design
Dome
Includes
Dome Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154XST-S12-24R
Zoro #
G7249024
UPC #
782979230052
Country of Origin
United States

Dimensions

Overall Diameter
5-19/32 in
Footprint Diameter
5 9/16 in
Overall Depth
8 3/16 in
Overall Height
9-1/4 ft

Details

Item
Warning Light
Rating
NEMA 4X
Housing Material
Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Lens Design
Dome
Includes
Dome Guard
Lamp Life
10,000 hrs
Light Output
520,000 Candela
Lens Material
Glass
Mounting
Surface
Flashes per Minute
80
Application
Indoor/Outdoor
Lens Color
Red
Voltage
24V DC
Housing Color
Black
Features
Conformal Coated PCBA
Material
glass
NEMA Rating
NEMA 4X
Light Intensity
520,000 cd
Requires Base
Base Not Required
Brightness Selection
Fixed Brightness
Footprint Shape
Circle
For Location
Indoor, Outdoor
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP66, IP69K
For Hazardous Location
Class I, Division 2, Class II, Division 1
Control Protocol
Direct Wire
Light Operating Mode
Strobe
Light Color
Red
Mount Style
Surface Mount
Electrical Connection
Wire
Maximum Operating Temperature
150 Degrees F
Lighting Technology
Strobe Tube
Current
0.600 A @ 24V DC
Minimum Operating Temperature
-67 Degrees F

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Screw-on Dome, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn .60A AC, Width 6 13/25 in, Height 9 1/4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.