Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Strobe Tube, Amber, 120VAC
Mfr # FB2PST-120A
Zoro # G2932377
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # FB2PST-120A
- Zoro # G2932377
- UPC # 782979900306
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/4 in |
Diameter | 4 1/8 in |
Details
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 90, Light Output 300 Candela, Lamp Life 10,000 hr, Lens Design Twist Lock Dome, Lens Material Polycarbonate, Housing Material Zinc Die Cast, Mounting (F) 1/2 in NPT or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.25A AC, Height 5 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- CHARTPAK Press-On Numbers, Vinyl, 4", Black, PK23 (01193)
- ONYX Onyx 136200-701-999-13 Rearming Kit for 33 Gram 1F A-33 Automatic In-Sight Inflatable Life Jackets (136200-701-999-13)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM100A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- WOLO LED Warning Light, Blue, 12/60VDC (3085PPM-B)
- Federal Signal Strobe and Flashing Lights