FEIN JHM USA101 CUTTER SET/10OZ PASTE

  • Mfr # JME USA 101 + 63134999035 + 32160015980
  • Zoro # G523363269
product price: 
$
2,072.99
/ea
Free Shipping & Returns

Key Features

Maximum Spindle Speed
480 RPM
Phase
Single-Phase
Tapping Compatible
Not Tapping Compatible
Minimum Working Speed
480 RPM
Twist Drill Capacity - Maximum
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME USA 101 + 63134999035 + 32160015980
Zoro #
G523363269
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/4 in
Overall Height
17 3/4 in
Cutting Depth - Maximum
2 in
Cord Length
12.5 ft
Fits Chest Size
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Details

Maximum Spindle Speed
480 RPM
Phase
Single-Phase
Tapping Compatible
Not Tapping Compatible
Minimum Working Speed
480 RPM
Twist Drill Capacity - Maximum
1/2 in
Number of Pieces
3
Tool Series
Slugger by Fein
Number of Spindle Speeds
1
Item
Drill Press Kit
Spindle Travel
2 in
Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Coolant System
Yes
Tool Weight
31.7 lb
Chuck Style
Weldon
Plug Type
Two-Prong
Base Type
Magnetic
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Minimum Spindle Speed
480 RPM
Application
Drilling
Drill Point Pressure
2,000 lb
Reversible
Forward Only
Drill Travel
2 9/16 in
Power Source
Corded
Magnetic Force
9,000 N
Maximum Core Bit Compatibility
1 1/2 in
Current
11.5 A
Magnet Type
Electric
Voltage
120V AC
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Maximum Working Speed
480 RPM
Tool Style
Compact
Spindle Taper
3/4 in
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 480 RPM, Minimum Spindle Speed 480 RPM, Current 11.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews