FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999020+32160015980
  • Zoro # G423363246
product price: 
$
1,960.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 1/4 in
Overall Length
11 1/4 in
Plug Type
Two-Prong
Maximum Core Bit Compatibility
1 3/8 in
Tool Series
Slugger by Fein
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME HOLEMAKER 3+63134999020+32160015980
Zoro #
G423363246
UPC #
-
Country of Origin
Multiple
Item
Drill Press Kit
Plug Type
Two-Prong
Maximum Core Bit Compatibility
1 3/8 in
Tool Series
Slugger by Fein
Phase
Single-Phase
Magnet Type
Electric
Maximum Spindle Speed
590 RPM
Chuck Style
Weldon
Drill Point Pressure
787 lb
Application
Drilling
Drill Travel
10 1/4 in
Reversible
Forward Only
Base Type
Magnetic
Tool Weight
25.7 lb
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Voltage
120V AC
Minimum Working Speed
450 RPM
Coolant System
Yes
Current
9.5 A
Magnetic Force
12,500 N
Tapping Compatible
Not Tapping Compatible
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Number of Spindle Speeds
Variable
Maximum Working Speed
450 RPM
Tool Style
Compact
Twist Drill Capacity - Maximum
5/8 in
Minimum Spindle Speed
450 RPM
Power Source
Corded
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Number of Pieces
3
Spindle Taper
3/4 in
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Width
9 1/4 in
Overall Length
11 1/4 in
Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Cord Length
2.7 ft
Overall Height
16 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews