FEIN JMU404M CUTTER SET/10OZ PASTE

  • Mfr # JMU 404M + 63134999028 + 32160015980
  • Zoro # G623363251
product price: 
$
5,982.99
/ea
Free Shipping & Returns

Key Features

Minimum Spindle Speed
60 RPM
Chuck Style
Weldon
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Overall Height
31 7/8 in
Tool Style
Compact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 404M + 63134999028 + 32160015980
Zoro #
G623363251
UPC #
-
Country of Origin
Multiple
Item
Drill Press Kit
Minimum Spindle Speed
60 RPM
Chuck Style
Weldon
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Tool Style
Compact
Drill Travel
11 in
Power Source
Corded
Maximum Spindle Speed
750 RPM
Phase
Single-Phase
Twist Drill Capacity - Maximum
1 3/8 in
Tool Series
Slugger by Fein
Tool Weight
85.9 lb
Tapping Capacity - Maximum
1 in
Application
Drilling
Reversible
Forward/Reverse
Drill Point Pressure
5,170 lb
Magnet Type
Electric
Minimum Working Speed
60 RPM
Coolant System
Yes
Number of Pieces
3
High Speed Steel Annular Cutter Capacity - Maximum
3 in
Tapping Compatible
Tapping Compatible
Number of Spindle Speeds
Variable
Voltage
120V AC
Base Type
Magnetic
Carbide Annular Cutter Capacity - Maximum
4 5/16 in
Magnetic Force
15,568 N
Spindle Taper
MT4
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Plug Type
Two-Prong
Maximum Working Speed
750 RPM
Current
14.2 A
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
31 7/8 in
Cutting Depth - Maximum
4 in
Cord Length
13.1 ft
Chuck Size
3/4 in
Overall Width
9 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Phase Single-Phase, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13.1 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews