Shop FEIN

FEIN JMU404M CUTTER SET/10OZ PASTE

  • Mfr # JMU 404M + 63134999059 + 32160015980
  • Zoro # G923363258

product price: 
$
5,022.99
/ea
Free Shipping & Returns

Key Features

Drill Travel
11 in
Magnet Type
Electric
Reversible
Forward/Reverse
Chuck Size
3/4 in
Drill Point Pressure
5,170 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 404M + 63134999059 + 32160015980
Zoro #
G923363258
UPC #
-
Country of Origin
Multiple
Drill Travel
11 in
Magnet Type
Electric
Reversible
Forward/Reverse
Drill Point Pressure
5,170 lb
Minimum Spindle Speed
60 RPM
Coolant System
Yes
Voltage
120V AC
Twist Drill Capacity - Maximum
1 3/8 in
Base Type
Magnetic
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Carbide Annular Cutter Capacity - Maximum
4 5/16 in
Spindle Taper
MT4
Tool Style
Compact
Maximum Spindle Speed
750 RPM
Maximum Working Speed
750 RPM
Tapping Capacity - Maximum
1 in
Magnetic Force
15,568 N
Number of Spindle Speeds
Variable
Power Source
Corded
Tool Series
Slugger by Fein
Chuck Style
Weldon
Current
14.2 A
Phase
Single-Phase
Number of Pieces
3
Plug Type
Two-Prong
Tool Weight
85.9 lb
Minimum Working Speed
60 RPM
Application
Drilling
Item
Drill Press Kit
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
High Speed Steel Annular Cutter Capacity - Maximum
3 in
Tapping Compatible
Tapping Compatible
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Chuck Size
3/4 in
Cord Length
13.1 ft
Overall Length
12 in
Cutting Depth - Maximum
4 in
Overall Height
31 7/8 in
Overall Width
9 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Phase Single-Phase, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13.1 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.