Shop FELLOWES
See all product information
Classroom Literature Sorter, 9 Compartments, 28 1/4 X 13 X 16, Blue
Mfr # 3380701
Zoro # G310807075
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
9
Height
16in
Width
28.3in
Depth
13in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3380701
Zoro #
G310807075
UPC #
43859607266
Country of Origin
United States
Dimensions
Height
16in
Width
28.3in
Depth
13in
Compartment Depth
12.75in
Compartment Width
9in
Compartment Height
4.75in
Details
Item
Literature Rack
Number of Compartments
9
Color
Blue
Material
Corrugated Paper
For Use With
Book Storage
Features
Sturdy
Assembly Required
Required
Description
Bankers Box Classroom Cubby provides a central location for storing large text books, other important materials and tracking student work. Features nine roomy compartments hold oversized books and teaching materials. Sturdy multi-layered construction offers lasting performance. Includes channels for easy labeling and file identification. Perfect for the classroom where you can combine it with other Bankers Box colorful classroom organization items. Literature Sorter Type: Open Front; Number of Compartments: 9; Colors: Blue; Color Family: Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.