Shop FELLOWES
See all product information
Create Account
EasyPress Full Strip Stapler - Staples Upto 40 Sheet - Holds Upto 210 Staple - Full Strip - Staple
- Mfr # 5014601
- Zoro # G423364410
product price:Â
$
44.69
/ea
Key Features
Staple Capacity
210
Sheet Capacity
40
Color
Black
Staple Size
1/4 in
Series
LX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5014601
- Zoro #
- G423364410
- UPC #
- 43859786763
- Country of Origin
- China
- Item
- Stapler
- Staple Capacity
- 210
- Sheet Capacity
- 40
- Color
- Black
- Series
- LX
- Features
- Antimicrobial, Durable, Ergonomic Design, Flat Clinch, Low Staple Indicator, Jam-free
- For Use With
- Paper
- Staple Type
- Full Strip
Dimensions
- Staple Size
- 1/4 in
Description
EasyPress Full Strip Stapler - Staples Upto 40 Sheet - Holds Upto 210 Staple - Full Strip - Staple Size: 0.25in - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.