File Holder, Black, Letter/Legal, 11 Comp
- Zoro #: G4598325
- Mfr #: 72112
Fellowes #72112 Specifications
| |
Number of Compartments: 11 | Color: Black |
Finish: Poxy | Width: 9 in |
Material: Steel | Item: File Holder |
File Size: Letter/Legal | Length: 11 3/8 in |
Height: 8 in | Country of Origin (subject to change): China |
Description
File Holder, File Size Letter/Legal, Number of Compartments 11, Black, Poxy Finish, Steel, Length 11 3/8 in, Width 9 in, Height 8 in