Fellowes

Letter Tray/File Holder, Black, 8 Comp


product price: $41.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • File Size Letter
  • Number of Compartments 8
  • Color Black
  • Length 10 1/8 in
  • Width 13 7/8 in
See all product information

Product Information

Dimensions

File Size Letter
Length 10 1/8 in
Width 13 7/8 in
Height 14 in

Details

Item Letter Tray/File Holder
Number of Compartments 8
Color Black
Finish Poxy
Material Steel

Description

Letter Tray/File Holder, File Size Letter, Number of Compartments 8, Black, Poxy Finish, Steel, Length 10 1/8 in, Width 13 7/8 in, Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.