Shop All File Holders
Fellowes
Wire Desk Tray Organizer, 1-Tier, Black
Mfr # 65112
Zoro # G7195828
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Width 12"
- Height 5"
- Material Metal Wire
Product Information
- Brand Fellowes
- MFR # 65112
- Zoro # G7195828
- UPC # 077511651120
- Country of Origin China
- Category File Holders
Dimensions
Width | 12" |
Height | 5" |
Depth | 16.5" |
Details
Description
Wire Desk Tray Organizer,1-Tier,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Self-Adhesive, 3.63 x 8.63, 500PK (UNV35218)
- BLUE SKY Joselyn Weekly/Monthly Wirebound Planner, 8x5, Pink/Peach/Black, 2020 (110396)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- FELLOWES Organizer, File, Wire, Black (72112)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- FELLOWES File Holder, Black, Envelope/Memo, 8 Comp (72614)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- Fellowes File Holders