Shop All Magazine Racks
Fellowes
Lit Organizer, 24 Sec, 29x11x23-7/16, Gry
Mfr # 25041
Zoro # G6286379
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Number of Compartments 24
- Height 23.44 in
- Width 29 in
- Depth 11.88 in
Product Information
- Brand Fellowes
- MFR # 25041
- Zoro # G6286379
- UPC # 077511250415
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 23.44 in |
Width | 29 in |
Depth | 11.88 in |
Outside Width | 4"; 5" |
Outside Height | 3"; 5" |
Outside Length | 6-1/2"; 9-1/4" |
Compartment Depth (In.) | 9 in |
Compartment Height (In.) | 2-1/2 in |
Compartment Width (In.) | 11.63 in |
Details
Description
Lit Organizer,24 Sec,29x11x23-7/16,Gry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- Fellowes Magazine Racks