Shop FELLOWES
See all product information
Office Suites Premium Monitor Riser, Black/Silver
Mfr # 8031001
Zoro # G105130661
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Black
Width
27 in
Weight Capacity
80 lb
Height
4.19 in
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8031001
Zoro #
G105130661
UPC #
43859470969
Country of Origin
China
Dimensions
Width
27 in
Height
4.19 in
Depth
14.06 in
Max. Screen Size Supported
21 in
Max. Adjustable Stand Height
6.50 in
Details
Color
Silver, Black
Weight Capacity
80 lb
Assembly
Not Required
Item
Monitor Riser
Features
Media Storage, Cup Holder, Adjustable Angle, Drawer, Rubber Feet; Height Adjustable
Number of Shelves
1
Mounting
Desktop
Display Type Supported
CRT
Recycled
No
Description
Fellowes 8031001 office suites premium monitor riser, black/silver features: height adjusts up to 2-1/2" (total range between 4" and 6-1/2") stows laptop underneath for space-saving storage includes cup holder, media storage, and supply drawer supports 21" monitors up to 80 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.