Shop FELLOWES
See all product information
Plastic Comb Bindings, 3/8in Dia, 55 Sheet Capacity, Navy Blue, 100PK
Mfr # 52505
Zoro # G910807000
product price:Â $13.59
/pk 100, $0.14/eaKey Features
Color
Navy
Material
Plastic
For Use With
Document
Height
0.4in
Width
10.8in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 52505
- Zoro #
- G910807000
- UPC #
- 77511525056
- Country of Origin
- Viet Nam
Dimensions
- Size
- 0.38in
- Height
- 0.4in
- Width
- 10.8in
- Depth
- 0.4in
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Binding Comb
- Color
- Navy
- Material
- Plastic
- For Use With
- Document
- Media Type
- Sheet
- Sheet Standard
- Letter
- Media Capacity
- 55
Description
Get a professional edge! Plastic comb binding creates easy-to-handle documents with a high-quality, custom look. For use with Fellowes or any standard 19-ring comb-binding system. Sheet Capacity: 55; Spine Diameter: 3/8in; Number of Rings: 19; Colors: Navy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.