Shop FELLOWES
See all product information
Create Account
Powershred LX65 Cross-cut Shredder - Non-continuous Shredder - Cross Cut - 10 Per Pass - for
- Mfr # 4400301
- Zoro # G223364924
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Max. Shredding Capacity
10 sheets per Pass
Color
Black
Cool Down Time
20 min
Maximum Run Time
6 min
Cut Style
Cross Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400301
- Zoro #
- G223364924
- UPC #
- 43859764013
- Country of Origin
- Viet Nam
Dimensions
- Width
- 9.2 in
- Shred Size
- 0.156 in x 1.563 in
- Depth
- 14.6 in
- Height
- 16 in
Details
- Max. Shredding Capacity
- 10 sheets per Pass
- Color
- Black
- Cool Down Time
- 20 min
- Maximum Run Time
- 6 min
- Cut Style
- Cross Cut
- Security Level
- P-4
- Item
- Paper Shredder
- Shreds
- Paper Clip, Paper, Credit Card, Staples
- Wastebasket Capacity
- 4 gal
- Shredder Type
- Non-continuous Shredder
Description
Powershred LX65 Cross-cut Shredder - Non-continuous Shredder - Cross Cut - 10 Per Pass - for shredding Staples, Paper, Paper Clip, Credit Card - 0.156in x 1.563in Shred Size - P-4 - 6 Minute Run Time - 20 Minute Cool Down Time - 4 gal Wastebin Capacity - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.