Shop All Mouse Pads & Wrist Rests
Fellowes
Rest, Wrist/Mousepad, Memory Foam, Black
Mfr # 9181201
Zoro # G6179321
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Fabric
- Width 8.25"
- Height 0.87"
Product Information
- Brand Fellowes
- MFR # 9181201
- Zoro # G6179321
- UPC # 043859536351
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 8.25" |
Height | 0.87" |
Depth | 9.87" |
Details
Description
Rest,Wrist/Mousepad,Memory Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX Wireless Headphones (WHP145V)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- FELLOWES Mouse Pad with Microban, Grey (5934001)
- FELLOWES Mouse Pad, Blue (58021)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- FELLOWES Wrist Rest, Black (9178201)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- Fellowes Mouse Pads & Wrist Rests