THE TILT N SLIDE PRO KEYBOARD MANAGER FEATURES THE COMFORT GLIDE SYSTEM

  • Mfr # 8060201

  • Zoro # G715289797


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Width
13.4"
Depth
29.4"
Height
5.3"
Color
Black
Tilt
30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8060201
Zoro #
G715289797
UPC #
43859623006
Country of Origin
China

Dimensions

Width
13.4"
Depth
29.4"
Height
5.3"

Details

Item
Keyboard/Mouse Tray
Color
Black
Tilt
30
Assembly Required
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.