Zoro Homepage

Flexible Coupling, For Pipe Size 4" x 3"

  • Mfr # 1056-43

  • Zoro # G2880412


product price: $9.15
/ea

Key Features

Pipe Size - Pipe Fitting
4" x 3"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-43
Zoro #
G2880412
UPC #
10018578015545
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"
Inside Dia.
4-29/64" x 3-33/64"
Pipe Fitting Length
4"
Fitting Length
4"
Pipe Size
4" x 3"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 1/8 in
Fitting Side B Nominal Pipe Size
3 in
For Nominal Pipe Size
3 in, 4 in
Fitting Side B Outside Diameter
4 5/16 in
Overall Length
4 in
Fitting Side B Inside Diameter
3 1/2 in
Fitting Side A Inside Diameter
4 7/16 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Reducing Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fittings Sub-Category
Couplers
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Standards
ASTM C1173, ASTM D5926, CSA B602
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
4.3 psi
Fitting Side B Gender
Female
Application
Non-Potable Water
Clamp Type
Interlocked Worm Gear
Includes Clamp
Yes
Number of Clamps included
2
Color
Black
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Includes Shield
No

Description

Flexible Reducing Coupling, For Nominal Pipe Size 3 in, 4 in, PVC, 4 in, 4 7/16 in, 5 1/8 in, Female, 3 in, 3 1/2 in, 4 5/16 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.