Zoro Homepage

Schedule 40 PVC Pushfit Coupling, 4-In.

  • Mfr # IC44P

  • Zoro # G316242184


product price: $80.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC44P
Zoro #
G316242184
UPC #
18578048140
Country of Origin
United States

Description

4 in. Pushfit Coupling. For connecting two pipes with internal diameters: 3.90in - 4.06in for 4in Sewer Pipe and DWV Connections. Internal Pushfit connection - no tools required. Can be installed in 30 seconds or less. Install in sheared off pipe where standard couplings cannot be used. No need to expose external surface of pipe. Can be removed and re-used. Watertight connection on any pipe material. Connects pipes of differing or irregular outside diameters. Pipe stop indicates that the product is properly installed, when it is flush to the pipe end. Internal lip ensures smooth transition. Rigid ABS Body provides excellent shear resistance. Ideal for the connection of plastic SDR 35, Sch 40. Cast Iron and Copper. Does not work for SDR-26. 4.3 PSI test pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.