Zoro Homepage

Fuses

  • Mfr # A6D150R

  • Zoro # G816552172


product price: $315.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
600 VDC
Current Rating
150 A
Diameter
1.81 in
Series
A6D-R
Type
Class RK1 Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6D150R
Zoro #
G816552172
UPC #
78200199216
Country of Origin
Mexico

Dimensions

Diameter
1.81 in
Length
9.63 in

Details

DC Voltage Rating
600 VDC
Current Rating
150 A
Series
A6D-R
Type
Class RK1 Rejection
AC Voltage Rating
600 VAC 50/60 Hz
Characteristics
Time Delay, Current Limiting
Terminal Type
Blade
Interrupt Rating
200 kA (AC), 100 kA (DC)
Standards
UL 248/248-12, CSA C22.2

Description

1-13/16in x 9-5/8in, 600 VAC/VDC, 150 A, 200 kA AC/100 kA DC Interrupt Rating, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Time Delay, Class RK1, Low Vage Power Fuse with Smartspot Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.