Zoro Homepage

Flat Cylinder DZF-1/2"-2"-A-P-A

  • Mfr # DZF-1/2"-2"-A-P-A

  • Zoro # G402739048


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZF-1/2"-2"-A-P-A
Zoro #
G402739048
UPC #
-
Country of Origin
Germany

Description

Flat Cylinder Dzf-1/2"-2"-A-P-A Non-Rotating, For Position Sensing, With Elastic Cushioning Rings In End Positions. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=2 ", Piston Diameter=1/2", Max. Angular Deflection Of Piston Rod +/-=2,5 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Mode Of Operation=Double-Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.