Zoro Homepage

Pressure Gauge MA-63-0, 25

  • Mfr # MA-63-0,25

  • Zoro # G902735892


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Temperature of medium
-20 °C to 80 °C
Measurement accuracy class
1.6
Type of mounting
Line installation
Housing material
Steel
Continuous load factor
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-63-0,25
Zoro #
G902735892
UPC #
-
Country of Origin
Switzerland

Dimensions

Nominal Dial Size
63 ga

Details

Temperature of medium
-20 °C to 80 °C
Measurement accuracy class
1.6
Type of mounting
Line installation
Housing material
Steel
Continuous load factor
0.75
Connection position
Centered on rear side
Primary Pressure Range
0 bar to 0.25 bar
Intermittent load factor
0.9
Ambient temperature
-20 °C to 60 °C
IP/NEMA Rating
IP43
Pneumatic connection
G1/4
Display range
0 bar to 0.25 bar
Material of screwed plug
Brass

Description

Pressure Gauge Ma-63-0,25 With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 0,25 Bar, Indicating Range [Psi]=0 - 3,6 Psi, Conforms To Standard=Din En 837-3, Nominal Size Of Pressure Gauge=63, Mounting Type=Line Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.