Shop FESTO
See all product information
Create Account
Pressure Gauge MA-50-36-R1/4-PSI-E-RG
- Mfr # MA-50-36-R1/4-PSI-E-RG
- Zoro # G602730449
product price:Â
$
42.35
/ea
Key Features
Primary Pressure Range
0 bar to 2.5 bar
IP/NEMA Rating
IP43
Temperature of medium
-20 °C to 60 °C
Display range
0 psi to 36 psi
Intermittent load factor
0.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-50-36-R1/4-PSI-E-RG
- Zoro #
- G602730449
- UPC #
- -
- Country of Origin
- Poland
- Primary Pressure Range
- 0 bar to 2.5 bar
- IP/NEMA Rating
- IP43
- Temperature of medium
- -20 °C to 60 °C
- Display range
- 0 psi to 36 psi
- Intermittent load factor
- 0.66
- Type of mounting
- Line installation
- Housing material
- ABS
- Material of screwed plug
- Brass
- Housing colour
- Black
- Ambient temperature
- -20 °C to 60 °C
- Materials in contact with the media
- Brass
- Pneumatic connection
- R1/4
- Measurement accuracy class
- 2.5
- Connection position
- Centered on rear side
Dimensions
- Nominal Dial Size
- 50 ga
Description
Pressure Gauge Ma-50-36-R1/4-Psi-E-Rg With Display Unit In Psi, Adjustable Red/Green Range. Indicating Range [Psi]=0 - 36 Psi, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.