Pressure Gauge PAGN-40-145P-P10

  • Mfr # PAGN-40-145P-P10

  • Zoro # G702728902


product price:  $26.55
/ea

Key Features

Measurement accuracy class
2.5
Housing colour
Black
Pneumatic connection
Cartridge 10 mm
Display range
0 psi to 145 psi
Housing material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAGN-40-145P-P10
Zoro #
G702728902
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Dial Size
40 ga

Details

Measurement accuracy class
2.5
Housing colour
Black
Pneumatic connection
Cartridge 10 mm
Display range
0 psi to 145 psi
Housing material
ABS
Primary Pressure Range
0 bar to 10 bar
Connection position
Centered on rear side
Ambient temperature
-20 °C to 60 °C
Type of mounting
Line installation
IP/NEMA Rating
IP43
Temperature of medium
-20 °C to 60 °C
Materials in contact with the media
Brass
Material of screwed plug
Brass
Intermittent load factor
0.66

Description

Pressure Gauge Pagn-40-145P-P10 With Display Unit In Bar And Psi. Indicating Range [Psi]=0 - 145 Psi, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.