Zoro Homepage

Servo Motor EMMB-AS-40-01-S30S

  • Mfr # EMMB-AS-40-01-S30S

  • Zoro # G202736940


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Stall torque
0.352 Nm
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
EMMB-AS-40-01-S30S
Zoro #
G202736940
UPC #
-
Country of Origin
China

Details

Stall torque
0.352 Nm

Description

Servo Motor Emmb-As-40-01-S30S Ambient Temperature=-15 - 40 °C, Note On Ambient Temperature=Up To 60° C With Derating Of -1.5% Per Degree Celsius, Max. Installation Height=4000 M, Note On Max. Installation Height=As Of 1,000 M, Only With Derating Of -1.0% Per 100 M, Storage Temperature=-20 - 55 °C