DOT Certified Shipping Container, Sealable Lid, Natural, 2 Short Stainless Steel Bars
- Mfr # FP.436-NA.DOT-45RB2SH.SS
- Zoro # G123570760
product price:Â
$
1,965.99
/ea
Key Features
Volume Capacity
30 cu. ft.
Color
Natural
Overall Width
44 in
Load Capacity
225 gal
Includes
2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-NA.DOT-45RB2SH.SS
- Zoro #
- G123570760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 36 in
- Overall Length
- 48 in
Details
- Volume Capacity
- 30 cu. ft.
- Color
- Natural
- Load Capacity
- 225 gal
- Includes
- 2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.