DOT Certified Shipping Container, Sealable Lid, Safety Orange, 2 Short Stainless Steel Bars
- Mfr # FP.442-SO.DOT-45RB2SH.SS
- Zoro # G223569893
product price:Â
$
2,047.99
/ea
Key Features
Overall Width
44 in
Includes
2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Volume Capacity
37 cu. ft.
Material
LLDPE
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.442-SO.DOT-45RB2SH.SS
- Zoro #
- G223569893
- UPC #
- -
- Country of Origin
- United States
- Includes
- 2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Volume Capacity
- 37 cu. ft.
- Material
- LLDPE
- Load Capacity
- 275 gal
- Color
- Safety Orange
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 42 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.