Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Safety Yellow, 3 Long Aluminum Bars
- Mfr # FP.436-SY.DOT-45RB3LG.SS
- Zoro # G523570957
product price:Â
$
2,104.99
/ea
Key Features
Overall Height
36 in
Volume Capacity
30 cu. ft.
Color
Safety Yellow
Includes
3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.436-SY.DOT-45RB3LG.SS
- Zoro #
- G523570957
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 30 cu. ft.
- Color
- Safety Yellow
- Includes
- 3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
- Load Capacity
- 225 gal
Dimensions
- Overall Height
- 36 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.