Shop FIBERTECH PLASTICS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Free Standing Pallets that are Compatible, 4 Series Containers-container, Emerald Green
- Mfr # FP.FSP456-EG.55
- Zoro # G523571305
product price:Â
$
1,444.99
/ea
Key Features
Width
47 in
Height
9 in
Includes
Unbolted and unwelded container and 55 lb. pallet
Length
43 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.FSP456-EG.55
- Zoro #
- G523571305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 47 in
- Height
- 9 in
- Length
- 43 in
Details
- Includes
- Unbolted and unwelded container and 55 lb. pallet
- Material
- LLDPE
- Color
- Emerald Green
Description
Free Standing Pallets that are Compatible, 4 Series Containers-container, pallet not attached, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.