Shop FIBERTECH PLASTICS
See all product information
Create Account
Pallet-Non Rackable 45, Black
- Mfr # FP.NP4048-BK.45
- Zoro # G123569559
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Includes
Smooth top deck, 45 lb pallet, non-rackable
Static Load Capacity
2,000-2,500 lbs
Width
48 in
Length
40 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.NP4048-BK.45
- Zoro #
- G123569559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 40 in
- Height
- 6 in
Details
- Includes
- Smooth top deck, 45 lb pallet, non-rackable
- Static Load Capacity
- 2,000-2,500 lbs
- Color
- Black
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.