Free Standing Pallets that are Compatible, 4 Series Containers-container, Fire Red
- Mfr # FP.FSP438-FR.55
- Zoro # G323571215
product price:Â
$
1,191.99
/ea
Key Features
Height
9 in
Color
Fire Red
Width
47 in
Length
43 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.FSP438-FR.55
- Zoro #
- G323571215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Width
- 47 in
- Length
- 43 in
Details
- Color
- Fire Red
- Material
- LLDPE
- Includes
- Unbolted and unwelded container and 55 lb. pallet
- Static Load Capacity
- 240 gal
Description
Free Standing Pallets that are Compatible, 4 Series Containers-container, pallet not attached, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.