Free Standing Pallets that are Compatible, 4 Series Containers-container, Fire Red
- Mfr # FP.FSP456-FR.55
- Zoro # G423570606
product price:Â
$
1,444.99
/ea
Key Features
Width
47 in
Height
9 in
Color
Fire Red
Includes
Unbolted and unwelded container and 55 lb. pallet
Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.FSP456-FR.55
- Zoro #
- G423570606
- UPC #
- -
- Country of Origin
- United States
- Color
- Fire Red
- Includes
- Unbolted and unwelded container and 55 lb. pallet
- Material
- LLDPE
Dimensions
- Width
- 47 in
- Height
- 9 in
- Length
- 43 in
Description
Free Standing Pallets that are Compatible, 4 Series Containers-container, pallet not attached, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.