Shop FIBERTECH PLASTICS
See all product information
Create Account
Locker Flat-Top 36in, Fibertech Blue
- Mfr # FP.F36-FB
- Zoro # G923569520
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Locker Material
LLDPE
Overall Width
12 in
Includes
Cabinet and door
Overall Height
36 in
Color
Fibertech Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.F36-FB
- Zoro #
- G923569520
- UPC #
- -
- Country of Origin
- United States
- Locker Material
- LLDPE
- Includes
- Cabinet and door
- Color
- Fibertech Blue
Dimensions
- Overall Width
- 12 in
- Overall Height
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.