Versatile Material Handling Container, 4 Way Entry, Brown
- Mfr # FP.456-BR.DHP.01-55
- Zoro # G123571149
product price:Â
$
1,462.99
/ea
Key Features
Includes
Container withdrain plug, 55 lb pallet
Overall Length
48 in
Volume Capacity
50 cu. ft.
Overall Height
56 in
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-BR.DHP.01-55
- Zoro #
- G123571149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 56 in
- Overall Width
- 44 in
Details
- Includes
- Container withdrain plug, 55 lb pallet
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
- Color
- Brown
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.