Versatile Material Handling Container, 4 Way Entry, Emerald Green
- Mfr # FP.448-EG-45
- Zoro # G323572021
product price:Â
$
1,396.99
/ea
Key Features
Load Capacity
325 gal
Material
LLDPE
Volume Capacity
42 cu. ft.
Overall Length
48 in
Includes
Container with 45lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-EG-45
- Zoro #
- G323572021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 48 in
- Overall Width
- 44 in
Details
- Load Capacity
- 325 gal
- Material
- LLDPE
- Volume Capacity
- 42 cu. ft.
- Includes
- Container with 45lb pallet
- Color
- Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.