Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cables, 48VDC, 4 ft. L, 0.25 A

  • Mfr # IT0403P-48

  • Zoro # G0506856


product price: $48.19
/ea

Key Features

Cable Length
4 ft.
Max. Circuit Length
50 ft.
Heater Voltage
48VDC
Includes
Cable with Connector
Amps per Foot @ 40F
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT0403P-48
Zoro #
G0506856
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4 ft.
Max. Circuit Length
50 ft.
Length
4 ft

Details

Item
Heating Cables
Heater Voltage
48VDC
Includes
Cable with Connector
Amps per Foot @ 40F
0.062
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Watts On Plastic
12
Standards
UL758
Features
Automatically Adjust Heat Output, Cable with Connector
Amps per Cable @ 40F
0.25
Watts per Cable @ 40F
12
Watts On Metal
12
Plug Type
Coaxial
Number of Conductors
2
Watts per Foot @ 40F
3
Voltage
48 V
Amps
0.25 A
Wattage
12
Heating Device Type
Cord

Description

Heating Cables, Voltage 48 V, Wattage 12, Amps 0.25 A, Length 4 ft, Features Automatically Adjust Heat Output, Cable with Connector, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.