Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Adapters
- Mfr # 12229
- Zoro # G323744091
product price:Â
$
15.19
/ea
Key Features
Footprint Style
SC Footprint
Standards
IEC 61754-7-1, IEC 61754-7-2, TIA 604-5
Includes Dust Plugs
Includes Dust Plugs
Body Material
Polyetherimide
Key Orientation
Opposed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12229
- Zoro #
- G323744091
- UPC #
- -
- Country of Origin
- United States
- Footprint Style
- SC Footprint
- Standards
- IEC 61754-7-1, IEC 61754-7-2, TIA 604-5
- Includes Dust Plugs
- Includes Dust Plugs
- Body Material
- Polyetherimide
- Key Orientation
- Opposed
- Product Type
- MPO Adapter
- Item
- Fiber Optic Adapter
- Port Color
- Aqua
- Port Configuration
- Duplex
- Flange Style
- Reduced Flange
Description
Fiber Optic Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.