Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flock Fest 5 Lbs Bag Fly Larvae

  • Mfr # DBSFL5

  • Zoro # G516081620


product price: $36.39
/ea

Key Features

Length
10.75 in
Width
10.25 in
Material
Solider Fly Larvae
Height
10.5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBSFL5
Zoro #
G516081620
UPC #
-
Country of Origin
China

Dimensions

Length
10.75 in
Width
10.25 in
Height
10.5 in

Details

Item
Animal Feed
Material
Solider Fly Larvae
Color
Brown

Description

Give you birds a treat with the Flock Fest Dried Black Soldier Fly Larvae. Protein-rich and ideal for growth and development, Fly Larvae are the perfect snack for poultry and fowl. As part of an overall healthy diet and encourage natural foraging behaviors, spread up to 10 grubs per day per bird. Packaged in a resealable 5 pound bag, the Dried Fly Larvae do not require refrigeration, and have a long shelf life. Black Soldier Fly Larvae or BSFL are also great as a treat for small pets. Hedgehogs, reptiles, turtles, and fish will love the high protein treat. These grub worms can also help attract insect loving songbirds to your backyard.


  • A high energy snack provides extra protein for chickens, ducks and wild birds
  • Use at the backyard feeder to attract insect loving songbirds like robins, woodpeckers, bluebirds, grosbeaks, orioles, and more
  • Also great as a treat for reptiles, turtles, hamsters, hedgehogs, and fish
  • Spread about 1-10 worms per bird per day to help encourage natural foraging behavior
  • Protein-rich snack for poultry for growth & development
  • No refrigeration necessary
  • Dried Mealworms Guaranteed Analysis: Crude Protein (min.) 35.00% Crude Fat (min.) 25.00%
  • Moisture (max.) 12.00% Crude Fiber (max.) 10.00%
  • Use as a snack or reward, do not substitute for a regular diet
  • Not for human consumption

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.