Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeter, 200 V Max DC, 200 mV Max AC, TRMS, 1,999 Instrument Counts, LCD

  • Mfr # HS33

  • Zoro # G412932668


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
1,999
Includes
(2) ADLS2 Deluxe Silicone Test Leads, (2) ASA2 Short Alligator Lead Extensions, 9V Battery, ACH4 400 A Clamp Accessory, ANC1 Deluxe Meter Case, ATB1 Wrap Tab K-Type Thermocouple, HS33 Expandable Stick Multimeter
Standards
CE, IEC 61010-1 (EN61010-1), UL, UL 3111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS33
Zoro #
G412932668
UPC #
872641000301
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V
Manufacturers Warranty Length
1 yr

Details

Item
Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
1,999
Includes
(2) ADLS2 Deluxe Silicone Test Leads, (2) ASA2 Short Alligator Lead Extensions, 9V Battery, ACH4 400 A Clamp Accessory, ANC1 Deluxe Meter Case, ATB1 Wrap Tab K-Type Thermocouple, HS33 Expandable Stick Multimeter
Standards
CE, IEC 61010-1 (EN61010-1), UL, UL 3111
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Minimum Resistance Measurement
200 ohm
Waterproof
Yes
AC Response Calculation
TRMS
Basic AC Voltage Accuracy
+/-1.20% Reading + 3 Digit; +/- 2% Reading + 5 Digit (on 600 V)
Resistance Measurement Accuracy
+/-1% Reading + 4 Digit
Maximum Temperature Measurement
200 Degrees F
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Alkaline
AC Voltage Measurement Resolution
0.1 mV
Calibration Certificate Included
No
Maximum AC Voltage Measurement
600 V
Maximum DC Voltage Measurement
200 V
Minimum Temperature Measurement
-30 Degrees F
Basic DC Voltage Accuracy
+/-0.50% Reading + 1 Digit
Maximum Resistance Measurement
200 kiloohm
Min-Max-Avg Button Included
Yes
Capacitance Measurement Accuracy
+/-3% Reading + 5 Digit
Auto Ranging
No
Resistance Measurement Resolution
0.1 ohm
Maximum Capacitance Measurement
200 uF
Capacitance Measurement Resolution
0.1 uF
Parameters Measured
AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Resistance, Temperature
Fuse Access
Yes
Minimum Storage Temperature
-4 Degrees F
Temperature Measurement Resolution
0.1 Degrees F
Minimum AC Voltage Measurement
200 mV
DC Voltage Measurement Resolution
0.1 mV
Batteries Included
Yes
Instrument Safety Rating
CAT III 600V
Temperature Measurement Accuracy
+/-1% + 1.5 Degrees F; +/-1 Degrees F; +/-2% + 3 Degrees F (-30 to -4 Degrees F)
Minimum DC Voltage Measurement
200 mV
Battery Voltage
9V

Description

Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.20 Percent Reading + 3 Digit; +/- 2 Percent Reading + 5 Digit (on 600 V), Basic DC Voltage Accuracy +/-0.50 Percent Reading + 1 Digit, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 200 V, Instrument Counts 1,999, Special Features Auto Power Off - 60 Minutes, Maximum AC Current Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.