Shop FILL-RITE

Fuel Nozzle, Green, Curved, 7 in Aluminum Spout

  • Mfr # N100DAU13G
  • Zoro # G4322844

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Biodiesel, Diesel, E15, Gasoline, Kerosene
Includes
Spout Spring
Metered
No
Features
Automatic Shut-off
Max. Pressure
50 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N100DAU13G
Zoro #
G4322844
UPC #
089404223819
Country of Origin
United States
For Use With
Biodiesel, Diesel, E15, Gasoline, Kerosene
Item
Fuel Nozzle
Includes
Spout Spring
Metered
No
Features
Automatic Shut-off
Max. Pressure
50 psi
Outlet
1 in NPT
Agency Compliance
cULus
Inlet
1 in NPT
Application
Agriculture, Construction, Fleet, Transportation
Standards
cULus
Spout Material
Aluminum
Max. Operating Pressure
50 psi
Nozzle Operation
Automatic
Flow Rate
40 gpm
Inlet Type
NPT
For Media Type
Diesel, Gasoline
Number of Latch Positions
3
Flow Rate - Maximum
40 gpm
Spout Shape
Curved
Operation
Auto
Compatible Chemicals
Diesel, Gasoline
Material
Aluminum
Cover Color
Green
Nozzle Material
Aluminum
Primary Color
Green
Spout Tip Shape
Round
Operating Temperature - Minimum
-20 Degrees F
Minimum Fluid Temperature
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Nozzle Extension Type
Rigid
Chemical Compatibility
Diesel, Gasoline
Compatible Manufacturer Part Number
Flow Mechanism
Pressure Activated
Spout Connection Type
NPT
Meter Type Included
No Meter Included
Maximum Operating Pressure
50 psi
Wetted Material
Cast Aluminum/Florocarbon
Maximum Fluid Temperature
150 Degrees F

Description

Fuel Nozzle, Overall Length 6 in, Features Automatic Shut-off, Primary Color Green, For Use With Biodiesel, Diesel, E15, Gasoline, Kerosene, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 1 in, Spout Length 7 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No

Ratings & reviews