Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm

  • Mfr # TT10PN

  • Zoro # G7379410


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX, CE Certified, cULus Listed, IECEx
Accuracy
+/-1%
Length (In.)
3 in
Housing Material
Polycarbonate
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT10PN
Zoro #
G7379410
UPC #
089404226322
Country of Origin
United States

Dimensions

Length (In.)
3 in
For Pipe Size
1 in
Connection Size
1 in
Overall Length
2.9 in

Details

Item
Flowmeter
Standards
ATEX, CE Certified, cULus Listed, IECEx
Accuracy
+/-1%
Housing Material
Polycarbonate
Display Type
Digital
Connection Type
NPT
Wetted Materials
Gold, Polypropylene, Stainless Steel, UHMWPE
Flow Range @ GPH
120 to 2100
Flow Material
Antifreeze, Chemicals, DEF, Deicing Fluid, Non-Potable Water
Sensor Type
Reed Switch
Max. Viscosity
370 SUS
Display Units
Gallons, Liters, Ounces, Pints, Quarts
Flow Range
2 to 35 gpm
Rotor Type
UHMWPE
Flow Range (LPM)
8 to 132
Max. Pressure
50 psi
Flow Range (GPM)
2 to 35
Accuracy (%)
+/-1
Fluid Temp. Range
0 Degrees to 130 Degrees F
Type
Turbine
Viscosity - Maximum
370 SUS
Voltage - Maximum
Battery
Media Temperature - Maximum
130 Degrees F
O-Ring Material
Buna-N
Flow Rate - Minimum
2 gpm
Shaft Material
Stainless Steel
Includes Flow Rate Adjustment Knob
Yes
Includes Totalizer
Yes
Unit Of Measure
Liters
Flow Rate - Maximum
35 gpm
Media Temperature - Minimum
0 Degrees F
Includes Pressure Gauge
No
Mounting Orientation
Universal
Flowmeter Type
Turbine
Pulse Rate
10 pulses/gal
Wetted Material
Gold, Polypropylene, Stainless Steel, UHMWPE
Compatible Flow Material
DEF, Antifreeze, Chemicals, De-Icing Fluids, Water
Seal Material
Buna-N, Viton
Rotor Material
UHMWPE
Product Type
4-Digit Digital Chemical Transfer Meter
Operating Pressure - Maximum
50 psi

Description

The TT10PN model is a 4-digit, digital, low-viscosity chemical transfer meter. This meter is equipped with NPT threads and is designed to register 2–35 gallons per minute at +/-1% accuracy.


•Versatile Construction — models available in aluminum, polypropylene, and nickel-plated aluminum for varying fluid compatibility
•Extreme Accuracy — measures fluids within +/-1% accuracy, ensuring your record-keeping is as precise as possible
•Flexible Use — in-line design allows for installation at the pump or at the end of the discharge hose, with an LCD display that rotates 180-degree for your convenience
•Complete Customization — track fluids in any user-created unit in addition to preset measurements like gallons, litres, ounces, pints, and quarts
•Ready Out of Box — factory calibrated for over 20 different fluids, making installation quick, saving you time and eliminating frustration
•Impact Resistant — external rubber boot provides maximum protection and impact resistance for tougher applications
•Lifetime Tracking — non-resettable counter tracks total volume transferred over the lifetime of the meter, even if batteries are replaced

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.