Shop FILL-RITE
See all product information
Create Account
Fuel Filter, 25 gpm, 50 psi, 8-5/8 in L
- Mfr # F2502MGM0
- Zoro # G509946783
product price:Â
$
25.25
/ea
Key Features
Product Type
Replacement Filter
Filter Thread Type
NPT
Compatible Fuel
Biodiesel Blend B20, Diesel, Ethanol Blend E15
Filter Functions
Particulate Removal
Filter Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2502MGM0
- Zoro #
- G509946783
- UPC #
- 089404250198
- Country of Origin
- United States
- Product Type
- Replacement Filter
- Filter Thread Type
- NPT
- Compatible Fuel
- Biodiesel Blend B20, Diesel, Ethanol Blend E15
- Filter Functions
- Particulate Removal
- Filter Material
- Cellulose
- Filter Housing Material
- Steel
- Series
- Hydrosorb
- Filter Thread Gender
- Female
- Flow Rate - Maximum
- 25 gpm
- Item
- Fuel Filter
- Filter Body Material
- Steel
- Adapter Inlet Standard
- UNF
- Compatible with Brand
- Fill-Rite
- Adapter Discharge Standard
- UNF
- Filter Rating - Maximum
- 2 micron
- Gasket Material
- Buna-N
- Compatible with Manufacturer Model Number
- 1200KTG9075, 1200KTG9100
- Operating Pressure - Maximum
- 50 psi
- Compatible Manufacturer Part Number
- 1200KTG9075, 1200KTG9100
- Compatible Manufacturer Model Number
- 1200KTG9075, 1200KTG9100
Dimensions
- Filter Thread Size
- 1"
- Length
- 8 5/8 in
- Adapter Inlet Diameter
- 1 in
- Overall Diameter
- 3 11/16 in
- Adapter Discharge Diameter
- 1 in
- Overall Length
- 8 5/8 in
Description
Fuel Filter, Product Type Replacement Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 2 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible with Manufacturer Model Number 1200KTG9075, 1200KTG9100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.