Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet

  • Mfr # FR700VN

  • Zoro # G100720058


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
Inlet Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR700VN
Zoro #
G100720058
UPC #
089404211908
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Outlet Size
3/4 in
Overall Length
15 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
15 in
Overall Width
8 in
Pump Mount Size
2 in
For Container Size
5,000 gal

Details

Voltage
115V AC
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
Seal Material
Buna-N
RPM
1725
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O Ring
Max. Viscosity
34.3 SUS
Item
Fuel Transfer Pump
Motor Enclosure
Explosion Proof
Features
Explosion-Proof, Rugged Durability, Superior Flexibility
Pressure Range
0 psi to 25 psi
Motor RPM
1,725 RPM
Housing Material - Pumps
Cast Iron
Bypass Valve
Yes
Standards
cUL, UL
Bearing Type
Sealed Ball
Transfer Pump Application
Agriculture, Construction
Duty Cycle
30 Minutes On/30 Minutes Off
Metered
No
For Use With
Biodiesel, B20, Diesel, E15, Gasoline, Kerosene, Mineral Spirits
Amps AC
5.5
Compatible Fluids
Biodiesel, B20, Diesel, E15, Gasoline, Kerosene, Mineral Spirits
Agency Compliance
cULus
Motor Type
Permanent Magnet
Includes
Installation Components
For Media Type
B20, Biodiesel, Diesel, E15, Gasoline, Kerosene, Mineral Spirits
Explosion Proof
Yes
Max. Outlet Pressure
23 psi
Power Source
Electric
Full Load Amps
5.5 A
Includes Nozzle
No
Includes Discharge Hose
No
Max. Flow Rate
20 gpm
Motor HP
1/3 hp
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene, Mineral Spirits
Pump Connection Type
NPT
Max. Head Pressure
23 psi
Discharge Connection Type
NPT
Rated Voltage
115V AC
Mount Type
Bung

Description

The FR700VN model is a 115V AC, 20 GPM, heavy-duty fuel transfer pump. This model includes installation components and no additional accessories.


•Cast-Iron Construction — heavy-duty, cast-iron construction provides unmatched durability, withstanding the harshest conditions out in the field or at the job site
•High Performance — Fill-Rite’s trusted rotary vane pump technology delivers 20 gallons per minute, perfect for filling large equipment with fuel tanks sized at 20–80 gallons
•Stationary Tanks — powered by a 115V AC motor and equipped with a 2-inch bung mount, this pump is ideal for wiring to a standard 115V AC electrical supply and installing onto stationary aboveground tanks
•Reliable Technology — rotary vane technology naturally maintains its day-one performance levels as it wears down from normal use, allowing for consistent performance over the entire life of the pump
•Long Life — thermally-protected motor prevents overheating, ensuring your pump performs for years without worry
•Equipment Safeguard — built-in mesh strainer filters out particulates in fuel, preventing damage to your equipment

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.